1 gpf 1/2 Stall Washout Urinal with 3/4 Top Inlet Spud in White (Hanging Brackets Included)
This product has been replaced by
Manufacturer Part #PF1825PTAWH
1 gpf 1/2 Stall Washout Urinal with 3/4 Top Inlet Spud in White (Hanging Brackets Included)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hanging bracket included
- Flush valve not included
- Spud size: 3/4"
- ADA compliant when installed according to ADA guidelines
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2-2018, ASME A112.19.2M
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1-18
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14-3/4 in
- EPA Compliant:
- Yes
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Wash Out
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 26-3/4 in
- IAPMO Listed -:
- Yes
- Inlet Outlet:
- 3/4 in inlet/ 2 in outlet
- Inlet Spud Size:
- 3/4 in
- MA Approved -:
- Yes
- Material:
- Vitreous China
- NSF Certified:
- No
- Outlet Spud Location:
- Rear
- Outlet Spud Size:
- 2 in
- Spud Location:
- Top
- Toilet/Urinal Outlet:
- Rear
- UL Listed:
- No
- Urinal Installation:
- Wall Mount
- WaterSense Labeled:
- Yes
- Width:
- 17-1/2 in