2-1/2 in. Dual Scale Pressure Gauge 0-5#

Part #PFPG5L  |  Item #4116195  |  Manufacturer Part #PFPG5L

$66.06 EACH

Maximum Pressure:

5 psi
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Black corrosion resistant paint steel case with flat glass window
  • Medium that will not clog the connection port or corrode the copper alloy
  • Bourdon Tube Style
  • Internal Design Diaphragm Capsule

Not Approved for Potable Water Applications

Documents

Specifications

ANSI Specifications: ANSI B40.1

Application: [Non-potable Water, Hydraulic, Pneumatic, Pumps, Compressors, Water Systems, Regulators]

Diameter: 2-1/2 in

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass

Maximum Pressure: 5 psi

Maximum Temperature: 158

NSF Certified: No

Pressure Class: 0-5#

Temperature Range: Up to 158 Deg F

Type: Dual Scale