2-3/4 in Brass Basket Strainer

Part #PFWTS  |  Item #431457  |  Manufacturer Part #FWTS

$27.90 EACH

Material:

Brass
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Fits 3-1/2" opening
  • Stainless steel grid
  • Brass body
  • Does not include tailpiece
  • Die cast locknut and brass slip nut
  • Chrome plated brass construction

Specifications

Color Finish: Chrome Plated

Color Finish Category: Chromes

Material: Brass

Strainer Size: 2-3/4 in

Type: PFWTS