2 in. MIP Countersunk Brass Tap Plug

You last purchased this on
 
PROFLO®

PFEP53 Series 2 in. MIP Countersunk Brass Tap Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

PFEP53 Series 2 in. MIP Countersunk Brass Tap Plug

  • Fast #
  • Part #PFEP53K
  • Item #334425
  • Manufacturer Part #EP53K
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Fits Pipe Size(s): 2 in
  • Outlet Type (Connection): Threaded
  • Construction Material: Brass / Metal
  • Tapped 1/4" all the way through
  • Straight fitting type
  • Drain Base Width: 2 in
  • For residential and light commercial use
  • Requires Certification

Specifications

Adjustable:
No
Application:
Light Commercial, Residential
Collection:
PFEP53 Series
Fits Pipe Size:
2 in
Head Style:
Countersunk
IAPMO Listed -:
No
Material:
Brass
Outlet Type:
MIP
Plug Diameter:
2-17/50 in
Plug Included:
Yes
Product Type:
Plug