DESCRIPTION

  • Designed for use on preformed shower bases: fiberglass, acrylic or metal
  • Features 4-1/4" snap-in strainer
  • Fiber and rubber gaskets provide a tight seal to the base
  • No-caulk, 2" connection
  • Strainer type: plastic

PROFLO® 2 in. Plastic No Caulk Shower Drain

PF101PNC

SPECIFICATIONS

Drain Base Material
Plastic
Fits Pipe Size
2 in
Grate Diameter
4-1/4 in

Print

$13.28
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment