2 in. Black Rubber Test Cap

You last purchased this on
 
PROFLO®

2 in. Black Rubber Test Cap

  • Fast #
  • Part #PFETCHBK
  • Item #3334615
  • Manufacturer Part #ETCHBK
4.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

2 in. Black Rubber Test Cap

This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Used to test cast iron or schedule 40 pipe
  • Versatile 1-piece unit including hose bibb
  • Heavy duty rubber cap with stainless steel clamp
  • Allows testing of flow and drainage of water
  • Requires Certification

Specifications

End Connection 1:
Clamp
End Connections:
Clamp
Fits Pipe Size:
2 in
Fitting Type:
Test Cap
Material:
Plastic
Material Type:
Rubber
Schedule Class:
40
WaterSense Labeled:
No