2 in. Snap-In Strainer in Stainless Steel
2 in. Snap-In Strainer in Stainless Steel
-
Pick Up: 14 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Overall Length: 2 in
- Overall Width: 2 in
- Constructed from stainless steel
- Connection Type: Snap In
Specifications
- ASME:
- ASME A112.18.2 2015
- Application:
- Residential
- CSA Certified:
- CSA B125.2 2015
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Component Type:
- Grate
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Strainer Size:
- 2 in
- Strainer Style:
- Snap-In
- Trim Ring:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No