2 in. Solvent Weld Socket Weld Schedule 80 Van Stone Style PVC Flange

Part #PFP80VSSFK  |  Item #431572  |  Manufacturer Part #FP80VSSFK

$9.21 EACH
(Pricing is for 2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 2 in

    Part #PFP80VSSFK | Item #431572 | Mfr. Part #FP80VSSFK

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.21 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #PFP80VSSFL | Item #431574 | Mfr. Part #FP80VSSFL

    Call for Pricing
    Call for Pricing
    Call us for price
    $14.23 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #PFP80VSSFM | Item #431576 | Mfr. Part #FP80VSSFM

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.91 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #PFP80VSSFP | Item #431579 | Mfr. Part #FP80VSSFP

    Call for Pricing
    Call for Pricing
    Call us for price
    $19.89 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #PFP80VSSFU | Item #431581 | Mfr. Part #FP80VSSFU

    Call for Pricing
    Call for Pricing
    Call us for price
    $31.30 /EACH

    Added to your cart. View Cart
  • 8 in

    Part #PFP80VSSFX | Item #431584 | Mfr. Part #FP80VSSFX

    Call for Pricing
    Call for Pricing
    Call us for price
    $51.25 /EACH

    Added to your cart. View Cart

Product Details

  • Intended for applications where operating temperatures will not exceed 140°F
  • Diameter conforms to ASME/ ANSI B16.5 class 150 Standard
  • PVC SCH 80 construction
  • Solvent weld connection

Specifications

ANSI Specifications: ANSI B16.5

ASME Specifications: ASME B16.5

ASTM Specifications: [ASTM D-2467, ASTM D-4024]

Clean Bagged: No

End Connection 1: Solvent Weld

End Connection 2: Solvent Weld

End Connections: Solvent Weld

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: [Van Stone, 2-Piece]

Flange Type: Socket Weld

Material: Plastic

Material Type: PVC

Maximum Temperature: 140

NSF Certified: No

Schedule Class: 80