2 in. Hub Plastic Drain Base
2 in. Hub Plastic Drain Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Width 1/2" primer tap
- Floor drain base only
Specifications
- ASME:
- ASME A112.18.2-2015
- ASTM:
- ASTM D-2661
- CSA Certified:
- CSA B125.2-15
- Drain Component Type:
- Drain Base
- Fits Pipe Size:
- 2 in
- Material:
- Plastic
- Material Type:
- ABS
- Outlet Type:
- Hub
- Trim Ring:
- No
- WaterSense Labeled:
- No