2 x 1-1/2 in. Carbon Steel Concentric Reducer
2 x 1-1/2 in. Carbon Steel Concentric Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Concentric Reducer, Reducer
- Material:
- Carbon Steel
- WaterSense Labeled:
- No