20 X 14 Aluminum Horizontal Blade Filter Grill
20 X 14 Aluminum Horizontal Blade Filter Grill
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Length:
- 20 in
- MA Approved -:
- No
- Material:
- Aluminum
- WaterSense Labeled:
- No
- Width:
- 14 in