25 ft. Coil Plumbers Tape

Part #PF102F25  |  Item #760284  |  Manufacturer Part #10225

$5.21 EACH
(Pricing is for 25 ft)

Length:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Plastic construction
  • Max Working Load: 15 lbs. at -20°F to 120°F
  • Breaking Strength: 100 lbs. at 68°F

Specifications

Length: 25 ft

Material: Plastic

Product Type: Plumbers Tape

Type: PF102F25