26 in. Copper Plate Bracket 3/4-1 in. Holes Flat

Part #PFCB26FG  |  Item #3565299  |  Manufacturer Part #102-26PF

$7.10 EACH
(Pricing is for 26 in)

Length:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Copper bonded steel construction
  • 16 ga
  • Positions copper water supplies for sinks, water closets, and other fixtures

Documents

Specifications

Coating: Copper Plated

Color Finish: Copper

Color Finish Category: Copper Tones

Fits Pipe Size: 3/4 in - 1 in

Length: 26 in

Material: Steel

Type: PFCB26FG