3/4 in. FHT x MHT Hose Brass Wye
This product has been replaced by
Manufacturer Part #BY9X
3/4 in. FHT x MHT Hose Brass Wye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- FGHT
- End Connection 2:
- MGHT
- End Connections:
- FGHT x MGHT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass