3/4 in. Plastic Solid Escutcheon in White
3/4 in. Plastic Solid Escutcheon in White
Frequently Purchased Together
Product Details
- Pipe Size (Inside Diameter): 3/4 in
- Outside Diameter: 2-1/4 in
- Construction Material: Plastic
- Material: Plastic
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Outside:
- 2-1/4 in
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Solid
- Fits Pipe Size:
- 3/4 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Escutcheon
- WaterSense Labeled:
- No