3-1/2 in. IPS Shower Strainer Polished Chrome
3-1/2 in. IPS Shower Strainer Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overall Length: 3-1/2 in
- Overall Width: 3-1/2 in
- Constructed from zinc and stainless steel
- Connection Type: IPS
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 3-1/2 in
- Drain Component Type:
- Grate
- Material:
- Zinc
- Outlet Type:
- IPS
- Trim Ring:
- No
- WaterSense Labeled:
- No