3-1/2 in. Galvanized Steel 2-Hole Pipe Strap
3-1/2 in. Galvanized Steel 2-Hole Pipe Strap
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 2 hole design
- Iron pipe size
- Galvanized steel construction
Specifications
- Coating:
- Galvanized
- Fits Pipe Size:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- MA Approved -:
- No
- Material:
- Steel
- Product Type:
- Strap
- Type:
- PF600N
- WaterSense Labeled:
- No
- Width:
- 1 in