3-3/16 in. Brass Escutcheon in PVD Brushed Nickel
3-3/16 in. Brass Escutcheon in PVD Brushed Nickel
Frequently Purchased Together
Product Details
- Brass construction
- Two hole plate with screws
Documents
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- FM Approved:
- No
- Fits Pipe Size:
- 3-3/16 in
- GSA Approved:
- No
- Hardware Included:
- No
- IAPMO Listed -:
- No
- Length:
- 2 in
- Material:
- Brass
- NSF Certified:
- No
- Thread Size:
- 20 mm
- UL Listed:
- No
- Width:
- 1/4 in