3 in. 2.5 gpm 3-Function Showerhead in Polished Chrome
3 in. 2.5 gpm 3-Function Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Face: 3"
- Brass ball joint
- Settings: 3
- Rated: 2.5 gpm
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 3 in
- Faucet Material:
- Brass
- GSA Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- Yes
- MA Approved -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi