300 Series 1-1/2 in. Zinc P-Trap

Part #PFPTB301  |  Item #1619044  |  Manufacturer Part #8622J

$15.35 EACH
(Pricing is for 1-1/2 in)

Trap Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 22 Gauge brass P-trap
  • Connections: 1-1/2 in. x 1-1/2 in. slip joint tubular
  • High box flange included
  • Rough-In Measurement: 12-1/4 in.
  • Overall Height: 5-1/8 in.
  • This PROFLO product carries a 1-year limited warranty

Specifications

ASME Specifications: ASME A112.18.2-2015

CSA Certified: CSA B125.2-15

Cleanout: No

Collection: 300 Series

Color Finish: Polished Chrome

Color Finish Category: Chromes

Flange Type: Box

Gauge: 22

Trap Material: Zinc

Trap Size: 1-1/2 in

WaterSense Labeled: No