32 gal Pump Tank

Part #PFX32S  |  Item #7165340  |  Manufacturer Part #PFX32S

$526.82 EACH

Capacity:

32 gal

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Butyl Diaphragm
  • Polypropylene Liner
  • Helium tested
  • Brass air valve with o-ring seal
  • Appliance quality paint for indoor or outdoor installation
  • Welded steel NPT elbow connection
  • Lead-Free
  • Made in USA

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

Capacity: 32 gal

Diameter: 21 in

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Height: 27-3/4 in

Lead Law Compliant: Yes

Material: Cold Rolled Steel

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Type: PFX32S