3/4 - 1 in. Copper Plastic Tube Nailer

You last purchased this on
 
PROFLO®

3/4 - 1 in. Copper Plastic Tube Nailer

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

3/4 - 1 in. Copper Plastic Tube Nailer

  • Fast #
  • Part #PF1CCJNPL
  • Item #1376221
  • Manufacturer Part #PF1CCJNPL
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 12 ga
  • Requires Certification

Documents


Specifications

Coating:
Plastic
Fits Pipe Size:
3/4 in - 1 in
MA Approved -:
No
Material:
Copper
Product Type:
Nail Strap
WaterSense Labeled:
No