3/4 in. Brass Hoe

Part #PFXGHCFN  |  Item #5049681  |  Manufacturer Part #BHC1X

$3.54 EACH

Fitting Sizes:

3/4 in
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • For use with residential or commercial grade garden hose
  • Lead-Free

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372

Application: Commercial, Residential

End Connection 1: FGHT

End Connection 2: FGHT

End Connections: FGHT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

GSA Approved: No

High Pressure: 150

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 372

Origin: Domestic

Product Type: Hose Cap

Temperature Range: -35 to 100 Deg F

UL Listed: No

WaterSense Labeled: No