3/4 in. Bronze MIPS x GHT No Kink T-handle Hose Bibb

You last purchased this on
 
PROFLO®

3/4 in. Bronze MIPS x GHT No Kink T-handle Hose Bibb

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

3/4 in. Bronze MIPS x GHT No Kink T-handle Hose Bibb

  • Fast #
  • Part #PF109FC
  • Item #4080764
  • Manufacturer Part #PF109FC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Bronze construction
  • Length: 2-2/3"
  • No kink hose bibb
  • Max Pressure: 125 psi
  • Operating Pressure: 25 – 125 psi
  • Max Temperature: 160°F
  • Requires Certification

Specifications

ASME:
ASME A112.18.1, ASME B1.20.1, ASME B1.20.7
CSA Certified:
CSA B125.1
End Connection 1:
MIPS
End Connection 2:
GHT
End Connections:
MIPS x GHT
Handle Material:
Zinc
Handle Type:
T-handle
IAPMO Listed -:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-97/100 in
Material:
Bronze
NSF Certified:
No
No Kink:
Yes
Number of Handles:
Single Handle
Pressure - Maximum:
125 psi
Pressure Class:
100#
Temperature Range:
40 to 160 Deg F
UL Listed:
No
Valve Body Material:
Brass
Valve Size:
3/4 in
WaterSense Labeled:
No