3/4 in. CTS Copper Floor Ceiling Plate
3/4 in. CTS Copper Floor Ceiling Plate
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Pipe Size (Inside Diameter): 7/8 in
- Outside Diameter: 2-3/4 in
- Construction Material: Steel
- Color/Finish: Chrome
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter - Outside:
- 2-3/4 in
- Escutcheon Connection Type:
- CTS
- Escutcheon Style:
- Hinged
- Fits Pipe Size:
- 7/8 in
- MA Approved -:
- No
- Material:
- Steel
- Product Type:
- Escutcheon
- WaterSense Labeled:
- No