3/4 in. Poly Half Clamp With Barb Nail

Part #PF34241  |  Item #760244  |  Manufacturer Part #34241

$0.17 EACH
(Pricing is for 3/4 in)

Fits Pipe Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Half clamp including barb nail
  • Provides fast and easy installation and support for all types of copper tube size piping
  • Eliminates contact between the pipe and framing surface
  • Insulates against sound
  • Can be used with hydronic heating systems
  • High impact polypropylene
  • Rust-resistant zinc-plated Nail
  • Breaking strength 125 lbs at -68 deg F

Specifications

Color Finish: Grey

Color Finish Category: Greys

Fits Pipe Size: 3/4 in

IAPMO Listed: Yes

Material: Plastic

Material Type: Polypropylene

Type: Half

Work Load Limit: 15