3/4 in. Slip Straight Schedule 40 PVC and EPDM Fix Coupling

Part #PF40SFCF  |  Item #2446017

$7.09 EACH
(Pricing is for 3/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #PF40SFCD | Item #2446016

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.31 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #PF40SFCF | Item #2446017

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.09 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #PF40SFCG | Item #2446018

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.44 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #PF40SFCH | Item #2446019

    Call for Pricing
    Call for Pricing
    Call us for price
    $14.84 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #PF40SFCJ | Item #2446020

    Call for Pricing
    Call for Pricing
    Call us for price
    $16.56 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #PF40SFCK | Item #2446021

    Call for Pricing
    Call for Pricing
    Call us for price
    $24.65 /EACH

    Added to your cart. View Cart

Product Details

  • For cold water use only
  • Can be used in repairing broken lines or when adding additional lines or fitting
  • Pipe ends must be restrained
  • Internal self-lubricating EPDM O-ring for long life and smooth movement
  • IPS Spigot/IPS Socket
  • Max Operating Pressure: 150 psi

Specifications

Application: Water

Clean Bagged: No

End Connection 1: Slip

End Connection 2: Slip

End Connections: Slip

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Material: [Plastic, Rubber]

Material Type: [PVC, EPDM]

Maximum Pressure: 150 psi

NSF Certified: No

Schedule Class: 40