3/4 in. Sweat x MIP Slip Brass Adapter

Part #PFCSMAF  |  Item #4110163

$2.24 EACH
(Pricing is for 3/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #PFCSMAD | Item #4107343

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.35 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #PFCSMAF | Item #4110163

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.24 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #PFCSMAG | Item #4110164

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.34 /EACH

    Added to your cart. View Cart

Product Details

  • Female SWT x MIP threaded adapter
  • Full slip allows adapter to slide over copper tubing
  • For use on tub spout or urinal installations
  • Solid brass construction, exposed pop-up drain without overflow

Not Approved for Potable Water Applications

Documents

Specifications

Clean Bagged: No

End Connection 1: Sweat

End Connection 2: MIP

End Connections: Sweat x MIP

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Adapter

IAPMO Listed: No

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass

NSF Certified: No

Type: PFCSMAF

WaterSense Labeled: No