3/4 in. Vinyl Tube

Part #PF149028N  |  Item #4326656  |  Manufacturer Part #PF149028N

$130.00 Per 100 FT

$1.3 per FOOT

130.0

(Pricing is for 3/4 in)

Pipe Tubing Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Not recommended for repair or installation of dishwasher lines or icemaker applications
  • Flexible clear tubing
  • Resistance to acids, alkalis and many solvents
  • Not recommended for esters, ketones and aromatic hydro-carbons
  • Max Operating Temperature: 175° F
  • Hardness: durometer 83+/-3 shore A

Documents

Specifications

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 1/2 in

Length: 100 ft

Material: Plastic

Material Type: Vinyl

Outside Diameter: 3/4 in

Pipe Tubing Size: 3/4 in

Type: PF149028N