3/4 x 1/2 in. Hose Barb x MIP Brass Adapter

Part #PFXMHBFDN  |  Item #5049880  |  Manufacturer Part #B125128X

$10.96 EACH
(Pricing is for 3/4 in x 1/2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/8 in x 1/4 in

    Part #PFXMHBABN | Item #5049895 | Mfr. Part #B12524X

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.90 /EACH

    Added to your cart. View Cart
  • 1/4 in x 1/8 in

    Part #PFXMHBBAN | Item #5049882 | Mfr. Part #B12542X

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.87 /EACH

    Added to your cart. View Cart
  • 1/4 in x 3/8 in

    Part #PFXMHBBCN | Item #5049886 | Mfr. Part #B12546X

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.38 /EACH

    Added to your cart. View Cart
  • 1/4 in x 1/2 in

    Part #PFXMHBBDN | Item #5049888 | Mfr. Part #B12548X

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.88 /EACH

    Added to your cart. View Cart
  • 3/8 in x 1/4 in

    Part #PFXMHBCBN | Item #5049889 | Mfr. Part #B12564X

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.74 /EACH

    Added to your cart. View Cart
  • 3/8 in x 1/2 in

    Part #PFXMHBCDN | Item #5049894 | Mfr. Part #B12568X

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.72 /EACH

    Added to your cart. View Cart
  • 1/2 in x 3/8 in

    Part #PFXMHBDCN | Item #5049881 | Mfr. Part #B12586X

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.66 /EACH

    Added to your cart. View Cart
  • 1/2 in x 3/4 in

    Part #PFXMHBDFN | Item #5049887 | Mfr. Part #B125812X

    Call for Pricing
    Call for Pricing
    Call us for price
    $12.55 /EACH

    Added to your cart. View Cart
  • 5/8 in x 3/4 in

    Part #PFXMHBEFN | Item #5049893 | Mfr. Part #B1251012X

    Call for Pricing
    Call for Pricing
    Call us for price
    $11.74 /EACH

    Added to your cart. View Cart
  • 3/4 in x 1/2 in

    Part #PFXMHBFDN | Item #5049880 | Mfr. Part #B125128X

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.96 /EACH

    Added to your cart. View Cart

Product Details

  • Manufactured with dryseal pipe threads
  • Machined, 1-piece body
  • Used to connect iron pipe to plastic or rubber tubing
  • Lead-Free
  • Max Temperature: 160°F
  • Max Pressure: 150 psi
  • ANSI B1.20.1;ANSI 372
  • NSF 372

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI B1.20.1

End Connection 1: Hose Barb

End Connection 2: MIPT

End Connections: Hose Barb x MIPT

Fitting Size 1: 3/4 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/4 in x 1/2 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 150 psi

Maximum Temperature: 160

NSF Certified: Yes

NSF Specifications: NSF 372

Origin: Global

Temperature Range: -40 to 160 Deg F

Type: PFXMHBFDN