3/4 x 3 in. NPT Brass Nipple
3/4 x 3 in. NPT Brass Nipple
Product Details
- End Connection(s): 3/4 in NPT
- Nipple Length: 3 in (straight)
- Base Construction Material: Brass
- NSF Certified
- ASTM Specification: ASTM B-584
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM B-124
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Nipple, Straight
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3 in
- Material:
- Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- UL Listed:
- No