3/8 in. OD Compression Brass Plug

Part #PFXCPCN  |  Item #5050924  |  Manufacturer Part #BCSP6X

$2.34 EACH
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 3/8 in

    Part #PFXCPCN | Item #5050924 | Mfr. Part #BCSP6X

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.34 /EACH

    Added to your cart. View Cart

Product Details

  • Designed for use with aluminum, copper and plastic tubing
  • Not intended for use with gas of any kind
  • Tube should be square and free from burrs
  • Not recommended for steel tubing
  • Max Temperature: 250°F
  • Max Pressure: 200 psi
  • ANSI 372
  • NSF 372

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372

Application: [Hydraulic, Instrumentation, Pneumatic, Potable Water]

End Connection 1: OD Compression

End Connections: OD Compression

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: Plug

Lead Law Compliant: Yes

MA Approved: Yes

Material: Brass

Maximum Pressure: 200 psi

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: NSF 372

Origin: Global

Type: PFXCPCN

WaterSense Labeled: No