3/8 Comp x 3/8 OD Comp x 20 in. Braided Stainless Steel Sink Flexible Water Connector
PFX146 3/8 Comp x 3/8 OD Comp x 20 in. Braided Stainless Steel Sink Flexible Water Connector
-
Pick Up: 67 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Heavy duty sealing washers snap into place
- Max pressure: 125 psi
- Exclusive double reinforced construction consists of a high strength stainless steel braided hose and reinforced thermoplastic inner core
- Working temperature: 40°F to 140°F
- CSA B125.6-09
- NSF/ANSI 61 and NSF/ANSI 372
- ASME A112.18.6-2009
- Operating temperature: 40°F - 160°F
- Internal hose: Reinforced PVC
- Working Pressure: Up to 125 psi maximum
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61-2020, ANSI 372-2016
- ASME:
- ASME A112.18.6 2009, ASME A112.18.6-2017
- CSA Certified:
- CSA B125.6 2009, CSA B125.6-17, CSA 61-2020
- Collection:
- PFX146
- End Connection 1:
- Compression
- End Connection 2:
- OD Tube
- End Connections:
- Compression x OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 20 in
- MA Approved -:
- Yes
- NSF:
- NSF 61-2020, NSF 372-2016
- NSF Certified:
- Yes
- Outer Hose Material:
- Braided Stainless
- Water Supply Connector Type:
- Sink
- WaterSense Labeled:
- No