4 in. Plastic Hub Backwater Valve
4 in. Plastic Hub Backwater Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy maintenance and inspection
- Do not install vertically
- Fits sch 40 pipe
- For gravity flow applications only
Recommended Accessories
Specifications
- ANSI:
- ANSI 14 2016A
- ASME:
- ASME A112.14.1 2003(R17)
- BAA Compliant:
- No
- CSA Certified:
- CSA B181.1, CSA B181.2
- End Connection 1:
- Hub
- End Connection 2:
- Socket Weld
- End Connections:
- Hub x Socket Weld
- Height:
- 6-3/4 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- NSF:
- NSF 14 2016A
- NSF Certified:
- Yes
- Schedule Class:
- 40
- UL Listed:
- No
- Valve Size:
- 4 in
- Valve Type:
- Backwater Valve
- Width:
- 10-3/4 in