4 in. Brass Port FNPT Gate Valve
4 in. Brass Port FNPT Gate Valve
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Threaded end
- Solid wedge disc
- Economy brass gate valve
- Lead-Free
- Not for use at or below ground level
- Not steam rated
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- FM Approved:
- No
- Handle Material:
- Aluminum
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-49/50 in
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 372, NSF 61-G
- NSF Certified:
- Yes
- Pressure Class:
- 200#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Standard Port
- Valve Size:
- 4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- WaterSense Labeled:
- No