4 in. Vinyl Pipe Hanger
4 in. Vinyl Pipe Hanger
Frequently Purchased Together
Product Details
- For use with hub and spigot cast iron pipe and fittings
- Multi-tite design
- One-piece, galvanized steel compression gasket
- Made in the USA
- Conforms to ASTM C564
- Neoprene construction
Documents
Specifications
- ASTM:
- ASTM C-564
- Coating:
- Vinyl, Galvanized
- Fits Pipe Size:
- 4 in
- MA Approved -:
- No
- Material:
- Steel
- Product Type:
- Pipe Hanger
- WaterSense Labeled:
- No