1-1/2 x 4 in. Threaded Dielectric Zinc plated Steel Nipple with Polypropylene Liner

You last purchased this on
 
PROFLO®

PFXDN Series 1-1/2 x 4 in. Threaded Dielectric Zinc plated Steel Nipple with Polypropylene Liner

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

PFXDN Series 1-1/2 x 4 in. Threaded Dielectric Zinc plated Steel Nipple with Polypropylene Liner

  • Fast #
  • Part #PFXDNTJP
  • Item #4881293
  • Manufacturer Part #PFXDNTJP
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 4 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Metal to Metal design
  • IAPMO/UPC listed
  • Polypropylene plastic liner
  • NSF/ANSI 61, NSF/ANSI 372
  • ASTM F1545-15 and ASTM A53 Grade B
  • Max Pressure: 300 psi
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI B1.20.1
ASME:
ASME B1.20.1
ASTM:
ASTM A-53 Grade B, ASTM F-1545-15
Clean Bagged:
No
Coating:
Zinc Plated
Collection:
PFXDN Series
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Dielectric Nipple, Straight
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4 in
Material:
Plastic, Steel
Material Type:
Polypropylene
Maximum Temperature:
230
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Temperature Range:
Up to 230 Deg F
UL Listed:
No