4 x 2 in. Threaded x Threaded Dielectric Nipple

Part #PFXDNTKP  |  Item #4881294  |  Manufacturer Part #PFXDNTKP

$40.58 EACH
(Pricing is for 2 in x 4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1 in x 4 in

    Part #PFXDNTGP | Item #4881291 | Mfr. Part #PFXDNTGP

    Call for Pricing
    Call for Pricing
    Call us for price
    $20.24 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 4 in

    Part #PFXDNTHP | Item #4881292 | Mfr. Part #PFXDNTHP

    Call for Pricing
    Call for Pricing
    Call us for price
    $29.60 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 4 in

    Part #PFXDNTJP | Item #4881293 | Mfr. Part #PFXDNTJP

    Call for Pricing
    Call for Pricing
    Call us for price
    $33.24 /EACH

    Added to your cart. View Cart
  • 2 in x 4 in

    Part #PFXDNTKP | Item #4881294 | Mfr. Part #PFXDNTKP

    Call for Pricing
    Call for Pricing
    Call us for price
    $40.58 /EACH

    Added to your cart. View Cart

Product Details

  • Polypropylene plastic liner
  • Metal to Metal design
  • IAPMO/UPC listed
  • Lead-Free
  • Max Pressure: 300 psi
  • NSF/ANSI 61, NSF/ANSI 372
  • ASTM F1545-15 and ASTM A53 Grade B

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61-2016, ANSI 372-2016]

ASTM Specifications: [ASTM A-53, ASTM F-1545]

CARB OTC LEED Compliant: No

Coating: Zinc

End Connection 1: MIPS

End Connection 2: MIPS

End Connections: MIPS

Fitting Size 1: 2 in

Fitting Size 2: 4 in

Fitting Sizes: 2 in x 4 in

Fitting Type: Nipple

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 4 in

MA Approved: Yes

Maximum Pressure: 300 psi

Maximum Temperature: 230

NSF Certified: Yes

NSF Specifications: [NSF 61-2016, NSF 372-2016]

Type: PFXDNTKP

WaterSense Labeled: No