48 in. Grab Bar in Polished Stainless

You last purchased this on
 
PROFLO®

48 in. Grab Bar in Polished Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

48 in. Grab Bar in Polished Stainless

  • Fast #
  • Part #PFGB48BS4
  • Item #7259993
  • Manufacturer Part #PFGB48BS4
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Concealed flange
  • Size: 1-1/2" x 48"
  • For use in commercial applications
  • Rated to 250 lb test load
  • Screws: #10 x 2" self tapping stainless steel
  • Polished finish
  • Flange: 14 gauge, 304 stainless steel
  • Bar: 18 gauge, 304 stainless steel
  • Requires Certification
  • ADA Compliant

Documents

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASTM:
ASTM F446-19
Application:
Commercial
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless
Diameter:
1-1/4 in
IAPMO Listed -:
No
Installation Type:
Concealed Screw
Length:
48 in
MA Approved -:
No
Material:
Stainless Steel
Material Type:
304
Mount Type:
Wall
Overall Width:
51 in
WaterSense Labeled:
No
Weight Capacity:
250 lb