4 x 1-1/8 in. Brass Closet Flange
4 x 1-1/8 in. Brass Closet Flange
-
Pick Up: 0 Available in Hilliard, OH - Available in 10 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Leaded connection
- For deep connection
- Size: 4" x 1-1/8"
- Brass construction
Specifications
- Application:
- Residential
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 1-1/8 in
- Fitting Sizes:
- 4 in x 1-1/8 in
- Flange Type:
- Closet
- Material:
- Brass
- Test Cap Included:
- No
- WaterSense Labeled:
- No