5 in. MIP Countersunk Square Cut IPS Brass Plug

Part #PFBP5CSKS  |  Item #284906  |  Manufacturer Part #JBP5CSKS

$30.79 EACH
(Pricing is for 5 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1-1/2 in

    Part #PFBP5CSKJ | Item #284894 | Mfr. Part #JBP5CSKJ

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.86 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #PFBP5CSKK | Item #284896 | Mfr. Part #JBP5CSKK

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.51 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #PFBP5CSKL | Item #284898 | Mfr. Part #JBP5CSKL

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.41 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #PFBP5CSKM | Item #284900 | Mfr. Part #JBP5CSKM

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.98 /EACH

    Added to your cart. View Cart
  • 3-1/2 in

    Part #PFBP5CSKN | Item #284902 | Mfr. Part #JBP5CSKN

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.95 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #PFBP5CSKP | Item #284904 | Mfr. Part #JBP5CSKP

    Call for Pricing
    Call for Pricing
    Call us for price
    $13.07 /EACH

    Added to your cart. View Cart
  • 5 in

    Part #PFBP5CSKS | Item #284906 | Mfr. Part #JBP5CSKS

    Call for Pricing
    Call for Pricing
    Call us for price
    $30.79 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #PFBP5CSKU | Item #284908 | Mfr. Part #JBP5CSKU

    Call for Pricing
    Call for Pricing
    Call us for price
    $55.68 /EACH

    Added to your cart. View Cart
  • 8 in

    Part #PFBP5CSKX | Item #3824948

    Call for Pricing
    Call for Pricing
    Call us for price
    $100.68 /EACH

    Added to your cart. View Cart

Product Details

  • Countersunk design
  • Southern code
  • For residential and light commercial use
  • IPS connection
  • Not for pressure applications
  • Straight fitting type

Specifications

End Connection 1: MIPT

End Connections: MIPT

Fitting Size 1: 5 in

Fitting Sizes: 5 in

Fitting Type: Plug

MA Approved: No

Material: Brass

Type: PFBP5CSKS

WaterSense Labeled: No