5 X 4 in. Plastic Tank Ball Black
5 X 4 in. Plastic Tank Ball Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For ballcocks
- Plastic construction
- Size: 5" x 4"
- Color/Finish: Black
Documents
Specifications
- Length:
- 5 in
- Material:
- Plastic
- Product Type:
- Tank Ball
- WaterSense Labeled:
- No
- Width:
- 4 in