50 x 4 ft. PVC Shower Pan Liner in Blue
50 x 4 ft. PVC Shower Pan Liner in Blue
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Primarily used for lining ceramic, marble or terrazzo tile shower floors
- Sold by linear foot
- Constructed of PVC sheet
- Made in the USA
- UPC/IAPMO listed
Specifications
- ASTM:
- ASTM D4551-2017, ASTM D4551-12
- Cover Color Finish:
- Blue
- Length:
- 50 ft
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Size:
- 4 ft x 50 ft
- Thickness:
- 30 mil
- WaterSense Labeled:
- No
- Width:
- 4 ft