5/16 in. Brass Toe Tap Stopper

You last purchased this on
 
PROFLO®

5/16 in. Brass Toe Tap Stopper

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

5/16 in. Brass Toe Tap Stopper

  • Fast #
  • Part #PPFWO911
  • Item #7503537
  • Manufacturer Part #PFWO911
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Polished chrome top
  • Brass stem
  • One year limited warranty
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.2 2015
CSA Certified:
CSA B125.2 2015
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Fits Pipe Size:
5/16 in
Height:
19/100 in
IAPMO Listed -:
No
Length:
3 in
Material:
Brass
Product Type:
Toe-Tap Stopper
WaterSense Labeled:
No