5.5 Oz. Kitchen & Bath Acrylic Caulk Biscuit

Part #PFC401BIS  |  Item #3875857  |  Manufacturer Part #92287

$4.33 EACH

Size:

5.5 oz
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Kitchen and bath acrylic caulk
  • Cured caulk is mildew resistant
  • Soap and water cleanup
  • Application: Interior and exterior
  • Size: 5.5 oz

Documents

Specifications

Color Finish: Biscuit

Color Finish Category: Neutrals

Material: Siliconized Acrylic

Product Type: Acrylic Caulk

Size: 5.5 oz

Type: PFC401BIS