5/8 x 3/8 in. Push x OD Tube Knob Angle Supply Stop Valve in Oil Rubbed Bronze

You last purchased this on
 
PROFLO®

FastFit™ 5/8 x 3/8 in. Push x OD Tube Knob Angle Supply Stop Valve in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

FastFit™ 5/8 x 3/8 in. Push x OD Tube Knob Angle Supply Stop Valve in Oil Rubbed Bronze

  • Fast #
  • Part #PFXQAQ32ORB
  • Item #4505053
  • Manufacturer Part #XQAQ32ORB
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 5/8 in. x 3/8 in. push on end connections
  • For use with copper, CPVC and PEX pipe
  • Brass angle stop valve with lever (quarter-turn) handle
  • NSF 61-9
  • Operating pressure 125 psi maximum
  • Operating temperature 40 to 160° F
  • May be removed and re-used
  • Includes PEX stiffener
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372-2022, ANSI 61-2021
ASME:
ASME A112.18.1-2018
CSA Certified:
CSA B125.1-18, CSA 61-2021
Collection:
FastFit™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
End Connection 1:
Push
End Connection 2:
OD Tube
End Connections:
Push x OD Tube
Handle Type:
Knob
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
MA Approved -:
Yes
NSF:
NSF 372-2022, NSF 61-2021
NSF Certified:
Yes
Number of Handles:
Single Handle
Pressure - High:
125
Recommended Valve Application:
Water
Temperature Range:
40 to 160 Deg F
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
Angle
Valve Operator:
Quarter Turn Handle
Valve Size:
5/8 in x 3/8 in
Valve Type:
Angle Supply Stop Valve
WaterSense Labeled:
No
cUPC Certified:
Yes