60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White

You last purchased this on
 
PROFLO®

Hillsboro 60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Hillsboro 60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #PFS6030LSKWH
  • Item #4125572
  • Manufacturer Part #S6030LSKWH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Overall Dimensions: 59.75 in. (L) x 30.25 in. (W) x 15.5 in. (H)
  • Internal Basin Dimensions: 45.5 in. (L) x 19 in. (W)
  • Three Wall Alcove acrylic soaking bathtub
  • Overflow Height: 11.75 in.
  • Textured, slip resistant bottom
  • Integrated tile flanges simplify installation
  • Drain connection measures 2.24 in. and is located on left-hand of tub
  • Drain assembly not included
  • PROFLO acrylic bathtubs carry a 5-year limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1 1995
ASME:
ASME A112, ASME A112.19.7M 1995
Above Floor Rough:
No
Application:
Residential
Basin Length:
45-1/2 in
Basin Shape:
Rectangle
Basin Width:
19 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5-17
Capacity:
33 gal
Collection:
Hillsboro
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Left
Drain Opening:
2-1/2 in
GSA Approved:
No
IAPMO Listed -:
Yes
Installation Type:
Skirted
MA Approved -:
Yes
Material:
Acrylic
NSF Certified:
No
Non-Slip Seat Surface:
Yes
Number of Occupants:
1
Overall Height:
15-1/2 in
Overall Length:
59-3/4 in
Overall Width:
30-1/4 in
Overflow Included:
Yes
Overflow Type:
Round
Soaking Depth:
11-3/4 in
UL Listed:
Yes
Weight:
87 lb
cUPC Certified:
Yes