18 in. Towel Bar in Oil Rubbed Bronze
6700 Series 18 in. Towel Bar in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
- All metal construction
Specifications
- ADA Compliant:
- No
- Collection:
- 6700 Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Height:
- 2-11/16 in
- Installation Type:
- Wall Mount
- Length:
- 18 in
- MA Approved -:
- No
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- WaterSense Labeled:
- No