8 in. Shower Arm Chrome

Part #PFS41  |  Item #272546  |  Manufacturer Part #BS41

$9.86 EACH

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • End Connection: 1/2" NPT
  • Shower arm only
  • Recommended Component: 1/2" IPS Sure Grip Flange: PFS42

Specifications

ADA Compliant: No

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Length: 8 in

Material: Brass

Type: PFS41

WaterSense Labeled: No