1/2 in. PEX Crimp Pressure Balancing Valve
Accufit 1/2 in. PEX Crimp Pressure Balancing Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic cartridge
- Back-to-back capability
- Pressure balance
- Optional Accessories: Replacement Cartridges: ACF3001CRT,ACF3001LSCRT; Extension Kit: ACF3001EXTCP/BN/ORB; Test Caps: ACF3001AIR; Plaster Guard: ACF3001GRD; Tub & Shower: ACF3001EXTORB;
- Finished sleeve cover and cap are packaged with trim
- IAPMO approved
- Plaster guard included
- Temperature limiting device
- Less stops
Specifications
- ADA Compliant:
- No
- Collection:
- Accufit
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connection 3:
- Barbed
- End Connection 4:
- Barbed
- End Connections:
- Barbed
- Flow Rate:
- 6.26 gpm
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- WaterSense Labeled:
- No